Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Platform Truck 36x84 Moldon Rubber Wheels 4000 lbs
See all 318 items in product family

Steel Platform Truck 36x84 Moldon Rubber Wheels 4000 lbs

Item #: WBB363636

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,251.00 Save: up to 12%
Price: $1,106.00
Product Information
Product Q&A
Accessories
Hamilton Steel Platform Truck 36x84 Moldon Rubber Wheels 4000 lbs

This Platform Truck features a 36" x 84" deck of 12 gauge steel welded to a 3 steel channel frame and reinforcing center longitudinal. Two swivel casters with 10" x 3" Moldon Rubber wheels. Load wheels are two 16" x 3" Moldon Rubber wheels riding on 1 1/4" diameter axle. Steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS4000
    • BRANDHamilton
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES17-3/4
    • MANUFACTURER PART NUMBERPM5600-A-16R3684
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEMold-on Rubber
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.