Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Platform Truck 42x72 Metal Wheels 5000 lbs
See all 318 items in product family

Steel Platform Truck 42x72 Metal Wheels 5000 lbs

Item #: WBB363797

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,775.40 Save: up to 12%
Price: $1,568.00
Product Information
Product Q&A
Accessories
Hamilton Steel Platform Truck 42x72 Metal Wheels 5000 lbs

This Platform Truck features a 42" x 72" deck of 12 gauge steel welded to a 3 steel channel frame and reinforcing center longitudinal. Two swivel casters with 12" x 3" Metal wheels. Load wheels are two 18" x 3" Metal wheels riding on 1 1/4" diameter axle. Steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES42
    • HEIGHT INCHES26
    • CAPACITY LBS5000
    • BRANDHamilton
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES18-3/4
    • MANUFACTURER PART NUMBERPM5600-A-18M4272
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES18
    • WHEEL TYPEMetal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.