Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 3967 HD Platform Truck 8" Quiet Poly Casters, 2 Fixed & Swivel- 1 Push & End Handle

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Raymond Products 3967 HD Platform Truck 8" Quiet Poly Casters, 2 Fixed & Swivel- 1 Push & End Handle

Item #: WBB384366

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $637.00 Save up to 18%
Price: $ 521.00
Product Information
Customer Review
Product Q&A
Accessories
Raymond Products 3967 HD Platform Truck - 8" Quiet Poly Casters, 2 Fixed & Swivel - 1 Push & End Handle

Ruggedly constructed for top-notch performance, our platform truck is well suited for moving heavy boxes,building materials and furniture. Powder coated for a superior paint finish. Push handle is removable.
  • Powder coated 14 gauge steel base reinforced with 12 gauge steel ribs.
  • Dimensions: 30" x 54" overall; 11-3/4" floor to top of base.
  • Top of base to top of push handle: 31-1/4".
  • Top of base to top of retaining end handle: 31-3/4".
  • Load capacity: 2400 lbs.
  • 8" x 2" quiet poly casters, 2 fixed, 2 swivel, push handle & end handle.

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES30
    • HEIGHT INCHES43
    • CAPACITY LBS2400
    • COLOR FINISHGray
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES11-3/4
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBER3967
    • TYPEFlush Deck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!