Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Heavy Duty Platform Truck NBH-3048-MR - 30 x 48 - Rubber Wheels - 3000 Lb. Cap.
See all 198 items in product family

Little Giant® Heavy Duty Platform Truck NBH-3048-MR - 30 x 48 - Rubber Wheels - 3000 Lb. Cap.

Item #: WBB288729

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Heavy Duty Platform Truck NBH-3048-MR - 30x48 - Rubber Wheels - 3000 Lb. Capacity

Trucks are formed into a solid unit with a 12 gauge steel deck welded to a structural steel frame. Sturdy removable pipe handle extends 29" above deck. Axle mounted load wheels are 12" x 2-1/2", swivel caster wheels are 8" x 2". Deck height 14".

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES43
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES16-1/2
    • MANUFACTURERS PART NUMBERNBH-3048-MR
    • WHEEL DIAMETER INCHES12 & 8
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!