Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
Industrial Platform Scooter 250 Lb. Capacity
Remove

      Items
Industrial Platform Scooter 250 Lb. Capacity Industrial Platform Scooter 250 Lb. Capacity


Industrial Platform Scooter 250 Lb. Capacity
Industrial Platform Scooter 250 Lb. Capacity Industrial Platform Scooter 250 Lb. Capacity Industrial Platform Scooter 250 Lb. Capacity  
see additional photos
Industrial Platform Scooter 250 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB985769
Price: $111.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

INDUSTRIAL SCOOTER WITH CARGO PLATFORM

Move Crates, Boxes and other Small Loads quickly throughout your facility!

This scooter offers a quick and safe method to move around the warehouse or factory. Sturdy foot rest includes a manually operated rear brake that safely stops the scooter at the destination. Works best when used on smooth, flat surfaces and offers 250 lb. overall capacity. An adjustable height handle bar controls the front wheel steering through narrow aisles and doorways, and features hand grips for operator safety. 14"L x 18"W front platform holds up to 55 lbs of cargo. Rolls smoothly on 3" non-marking polyurethane wheels. Durable steel frame has a safety yellow enamel finish with chrome accents. Assembles easily.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 18
HEIGHT INCHES 42
CAPACITY LBS 250
COLOR FINISH Yellow
ASSEMBLY Unassembled
BRAND Vestil
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SCOOT-500
WEIGHT LBS 30
WHEEL DIAMETER INCHES 3
WHEEL TYPE Polyurethane


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Optional Bolt-On Wire Basket for Industrial Scooter

Optional Bolt-On Wire Basket for Industrial Scooter

From $28.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Presto Power Stak™ Fully Powered Counter Balanced Stacker 1100 Lb. Cap.

Presto Power Stak™ Fully Powered Counter Balanced Stacker 1100 Lb. Cap.

From $5,849.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)