Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-TEC KT2-34D3 Industrial Delivery Cart 54 x 34 Shelves 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

K-TEC KT2-34D3 Industrial Delivery Cart 54 x 34 Shelves 2000 Lb. Capacity

Item #: WB987190

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,172.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
K-TEC ProFlow™ SERIES INDUSTRIAL DELIVERY CART

K-TEC® carts feature a MPP™ (Modified Pivot Point) caster steering system that offers low push/pull force for improved tracking and turning, resulting in low frame height and manual pushing capability. Self-stowing, spring-loaded trapezoidal tow-bar has a 2-½" I.D. alloy eyelet and low-profile 2.2"H jaw hitch with an alloy latch that offers 10,000 lb. GVW (total of all loads, plus cart weight in train). Spring-loaded, foot operated, auto-release floor lock with a replaceable polyurethane friction pad keeps the unit stationary. Rolls smoothly with non-marking wheels with sealed wheel bearings. Durable, scratch-resistant safety yellow powder coated finish. 2 Year Limited Warranty.

Delivery Cart meets standard ergonomic limits for manual push/pull forces with heavy payloads and stands up to tough loading conditions. Three-shelf cart features two adjustable shelves constructed of 10 gauge formed removable steel sheets (2 per shelf level). Shelves are supported by Telspar® perforated 1½" x 1½" steel uprights. Shelves include rubber isolation pads in the frame and have ½" lips to retain cargo. Upper shelf assembly and corner posts can be removed to create a flat deck cart.

Watch Product Video

Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES35-3/4
    • HEIGHT INCHES44
    • CAPACITY LBS2000 (650 per Shelf)
    • COLOR FINISHSafety Yellow
    • ASSEMBLYUnassembled
    • BRANDK-TEC
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES10.4
    • DECK LENGTH INCHES54
    • DECK WIDTH INCHES35-1/2
    • HANDLE HEIGHT ABOVE DECK INCHESAdjustable
    • MANUFACTURER PART NUMBERKT2-34D3
    • SHELF QUANTITY1 Fixed & 2 Adjustable
    • STYLEKinetic Technologies
    • TOP SHELF TYPERemovable 35-1/2" x 27"
    • TYPEDelivery Cart
    • WEIGHT LBS429
    • WHEEL QTY.6
    • WHEEL TYPE6" Swivel Elastomer Front & Rear; 8" Rigid Poly Center
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.