Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels
Remove

      Items
Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels


Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels
Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB288717
Price: $240.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Platform Truck, Perforated Deck, 24x36, Lip Edge, MORT Wheels

Smooth 12 gauge perforated deck allows unwanted debris and moisture to pass through. Available with 1-1/2" lip, or flush edges. Removable pushbar handle with 2 swivel, 2 rigid casters. All-welded construction, ships fully assembled. Durable Powder Coated finish.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
HEIGHT INCHES 38
CAPACITY LBS 1600
COLOR FINISH Gray
BRAND Little Giant®
CONSTRUCTION Steel
DECK HEIGHT INCHES 9
MANUFACTURERS PART NUMBER T-510-P-LU
TYPE Tray
WHEEL DIAMETER INCHES 6
WHEEL TYPE Mold-on Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Little Giant® All Welded Service Cart, 2 Lip Shelves, 18 x 24

Little Giant® All Welded Service Cart, 2 Lip Shelves, 18 x 24

From $168.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)