Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Platform Truck Perforated Deck T-520-P-1H - 24 x 48 - Flush Edge - MORT Wheels
See all 12 items in product family

Little Giant® Platform Truck Perforated Deck T-520-P-1H - 24 x 48 - Flush Edge - MORT Wheels

Item #: WBB288361

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $249.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Platform Truck Perforated Deck - 24x48 - Flush Edge - MORT Wheels

Smooth 12 gauge perforated deck allows unwanted debris and moisture to pass through. Available with 1-1/2" lip, or flush edges. Removable pushbar handle with 2 swivel, 2 rigid casters. All-welded construction, ships fully assembled. Durable Powder Coated finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES38
    • CAPACITY LBS1600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9
    • HANDLE STYLESingle
    • MANUFACTURERS PART NUMBERT-520-P-1H
    • TYPEFlush Deck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product!

Your review: Great product!

Pros: Great product!

Cons: None

Is this review helpful?

Great product!

Your review: Great product!

Pros: Great product! Holds up well.

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64