Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Quick-Turn Platform Truck T-520-DIA-UPS - 24 x 48 - Mold-on Rubber Wheels
See all 4 items in product family

Little Giant® Quick-Turn Platform Truck T-520-DIA-UPS - 24 x 48 - Mold-on Rubber Wheels

Item #: WBB288471

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Quick Turn Platform Truck - 24 x 48 - Mold-on Rubber Wheels

Diamond caster pattern with center-mounted rigid casters allows for tighter turning radius and added maneuverability. Welded steel deck with removable crossbrace handle extends 28" above deck.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES38
    • CAPACITY LBS1600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9
    • MANUFACTURERS PART NUMBERT-520-DIA-UPS
    • TYPEFlush
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!