Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Jack Handle

Pucel™ SLPT-3048 Semi-Live Platform Truck 48 x 30
See all 3 items in product family

Pucel™ SLPT-3048 Semi-Live Platform Truck 48 x 30

Item #: WBB180162

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $232.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Semi-Live Platform Truck

Semi-live Steel Platform Truck has a flush top deck that offers 2,500 lb. capacity. Semi-live deck truck includes 2 rigid 8" mold-on rubber casters on one end and steel floor caps on the other end for stationary positioning.

Jack Handle (sold separately) helps provide easy mobility. Removable handle has an ergonomic "lift and steer" design and a T-grip for comfort.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • CAPACITY LBS2500
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSLPT-3048-GRAY
    • TYPESemi-Live Platform Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:21