Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Caster Steer Wagon CSW-2436-8MR - 36 x 24 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Little Giant® Caster Steer Wagon CSW-2436-8MR - 36 x 24 2000 Lb. Capacity

Item #: WBB899788

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Caster Steer Wagon CSW-2436-8MR - 36 x 24 2000 Lb. Capacity

Caster Steer Wagon 2000 lbs. Capacity - Built with a "T"-style pull handle for ergonomics and maneuverability. All-welded unit is constructed of a formed 12 gauge steel deck with 1-1/2" lip and extra reinforcement on the underside. Two swivel and two rigid casters with 8" x 2" mold-on rubber wheels. Handle swivels up and down and has vinyl hand grips. Durable powder coated finish.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES11
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES11
    • MANUFACTURERS PART NUMBERCSW-2436-8MR
    • PACKAGE QUANTITY1
    • WEIGHT LBS80
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-on Rubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!