Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Steel Fifth Wheel Trailer 36 x 72 Mold-on Rubber Wheels 4500 Lb. Cap.
See all 14 items in product family

Hamilton® Steel Fifth Wheel Trailer 36 x 72 Mold-on Rubber Wheels 4500 Lb. Cap.

Item #: WBB363218

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,229.00 Save up to 50%
Price: $ 2,132.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Steel Fifth Wheel Trailer 36 x 72 Mold-on Rubber Wheels 4500 Lb. Cap.

This 36" x 72" fifth-wheel-steer trailer features a deck of smooth 12 gauge steel with 12" x 3" Moldon Rubber wheels. Trailer designed for power towing. Tapered roller bearings with lube fittings rotate on 1" diameter axles. Steelwork enameled Hammertone blue.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • CAPACITY LBS4500
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES19
    • MANUFACTURERS PART NUMBERFM4370-12RT3672
    • STYLETrailer
    • TYPEFifth Wheel Trailer
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed