Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Euro Truck With Wood Ends & Deck 48 x 24 2400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Euro Truck With Wood Ends & Deck 48 x 24 2400 Lb. Capacity

Item #: WB952667

Sold By: globalindustrial.com

Available on or around 07/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EURO STYLE CLOSED WOOD ENDS DECK TRUCK

Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Each truck includes two swivel and two rigid casters. Cross-braced 29"H handle. Assembles easily.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS2400
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONWood Sides & Deck
    • DECK HEIGHT INCHES10-3/4
    • LIMITED WARRANTY1 Year
    • STYLEB
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!