Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Platform Truck 30 x 48 Wood Deck - 8 x 2 Pneumatic Wheels 1200 Lb. Cap.
See all 61 items in product family

Hamilton® Platform Truck 30 x 48 Wood Deck - 8 x 2 Pneumatic Wheels 1200 Lb. Cap.

Item #: WBB363153

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,229.60 Save up to 50%
Price: $ 620.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Platform Truck 30 x 48 Wood Deck - 8 x 2 Pneumatic Wheels 1200 Lb. Cap.

This Platform Truck features a deck of 1" select hardwood set in a 30" x 48" steel frame. Cross bolsters of steel angle to which the casters are bolted. Two swivel and rigid casters with 8" x 2.80/2.50-4 Pneumatic tires. Woodwork sanded and varnished; steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES26
    • CAPACITY LBS1200
    • BRANDHamilton®
    • CONSTRUCTIONWood Deck with Steel Frame
    • DECK HEIGHT INCHES13-1/2
    • HANDLE STYLEOpen
    • MANUFACTURERS PART NUMBERPB1108-A-PR3048
    • STYLEPlatform
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!