Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wood (500)
Remove
Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle
Remove

      Items
Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle


Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle
Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB363228
List Price $928.56    Save 15%
Price: $791.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Platform Truck 30x48 Wood Deck Pneumatic Wheels 2000 lbs Double Handle

This Platform Truck features a deck of 1" select hardwood set in a 30" x 48" steel frame. Cross bolsters of steel angle to which the casters are bolted. Two swivel and rigid casters with 12" x 4.10/3.50-6 Pneumatic tires. Woodwork sanded and varnished; steelwork enameled Hammertone blue. .

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
HEIGHT INCHES 26
CAPACITY LBS 2000
BRAND Hamilton
CONSTRUCTION Steel Frame with Wooden Deck
DECK HEIGHT INCHES 17-1/2
MANUFACTURERS PART NUMBER PB1112-I-PR3048
STYLE Platform
TYPE Platform Truck
WHEEL DIAMETER INCHES 12
WHEEL TYPE Pneumatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pneumatic Stamped Steel 4x4-1/2 Swivel 12" Pneumatic Ball 500lb Caster

Pneumatic Stamped Steel 4x4-1/2 Swivel 12" Pneumatic Ball 500lb Caster

From $101.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Pneumatic Cold Forged 4x4-1/2 Rigid 12" Pneumatic Ball 500lb Caster

Pneumatic Cold Forged 4x4-1/2 Rigid 12" Pneumatic Ball 500lb Caster

From $95.95
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)