Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wood (500)
Remove
Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs
Remove

      Items
Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs


Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs
Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB363855
List Price $620.10    Save 15%
Price: $529.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Platform Truck 30x60 6x2 Solid Wood Versa-Tech Wheels 1000 lbs

This 30 x 60" Platform truck features a 1" tongue-and-grooved hardwood decks with countersunk bolts and nails. Two rigid and swivel 6" x 2" casters mounted at corners. .

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 26
CAPACITY LBS 1000
BRAND Hamilton
CONSTRUCTION Steel Frame with Wooden Deck
DECK HEIGHT INCHES 9-1/4
MANUFACTURERS PART NUMBER PW6100-A-TE3060
STYLE Platform
TYPE Platform Truck
WHEEL DIAMETER INCHES 6
WHEEL TYPE Versa-Tech


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Standard Cold Forged 4x4-1/2 Rigid 6x2 Versa-Tech Roller 410lb Caster

Standard Cold Forged 4x4-1/2 Rigid 6x2 Versa-Tech Roller 410lb Caster

From $32.95
select
Qty: Add to Cart
Standard Cold Forged 4x4-1/2 Swivel 6x2 Versa-Tech Roller 410lb Caster

Standard Cold Forged 4x4-1/2 Swivel 6x2 Versa-Tech Roller 410lb Caster

From $36.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)