Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Platform Truck 36 x 60 Wood Deck - Pneumatic Wheels 2000 Lb. Cap. Double Handle
See all 61 items in product family

Hamilton® Platform Truck 36 x 60 Wood Deck - Pneumatic Wheels 2000 Lb. Cap. Double Handle

Item #: WBB363697

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,718.10 Save up to 50%
Price: $ 866.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Platform Truck 36 x 60 Wood Deck - Pneumatic Wheels 2000 Lb. Cap. Double Handle

This Platform Truck features a deck of 1" select hardwood set in a 36" x 60" steel frame. Cross bolsters of steel angle to which the casters are bolted. Two swivel and rigid casters with 12" x 4.10/3.50-6 Pneumatic tires. Woodwork sanded and varnished; steelwork enameled Hammertone blue.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS2000
    • BRANDHamilton®
    • CONSTRUCTIONWood Deck with Steel Frame
    • DECK HEIGHT INCHES17-1/2
    • HANDLE STYLECross-Braced
    • MANUFACTURERS PART NUMBERPB1112-I-PR3660
    • STYLEPlatform
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!