Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Platform Truck 36 x 72 Wood Deck - Plastex Wheels 4000 Lb. Cap.
See all 61 items in product family

Hamilton® Platform Truck 36 x 72 Wood Deck - Plastex Wheels 4000 Lb. Cap.

Item #: WBB363708

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,385.70 Save up to 50%
Price: $ 1,203.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Platform Truck 36 x 72 Wood Deck - Plastex Wheels 4000 Lb. Cap.

This Platform truck features a deck of 1" select hardwood set in a 36" x 72" steel frame. Channel-reinforced pipe sockets with set screws. Two swivel casters with 10" x 3" Plastex wheels. Load wheels are two 16" x 3" Plastex wheels riding on 1-1/4" diameter axle. Woodwork sanded and varnished; steelwork enameled Hammertone blue.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS4000
    • BRANDHamilton®
    • CONSTRUCTIONWood Deck with Steel Frame
    • DECK HEIGHT INCHES17-3/4
    • HANDLE STYLEOpen
    • MANUFACTURERS PART NUMBERPB1018-A-P3672
    • STYLEPlatform
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES16 & 10
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!