Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wood (500)
Remove
Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels
Remove

      Items
Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels


Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels
Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB363342
List Price $729.48    Save 15%
Price: $622.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Semi-Live Skid 30x48 with 8x2-1/2 Moldon Rubber Wheels

This 30 x 48" Semi-Live Skid features a deck of 1" select hardwood. Integrally welded steel front leg assembly and rear wheel assembly. Features two 8" x 2 1/2" Moldon Rubber wheels. Woodwork sanded and varnished; steel frame enameled Hammertone blue.".

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
CAPACITY LBS 2500
BRAND Hamilton
CONSTRUCTION Steel Frame with Wooden Deck
DECK HEIGHT INCHES 12-1/2
MANUFACTURERS PART NUMBER SB715-85R3048
STYLE Angle Frame
TYPE Semi-Live Skid
WHEEL DIAMETER INCHES 8 x 2-1/2
WHEEL TYPE Mold-on Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lift Jack with 8 x 2-1/2 Moldon Rubber Wheels

Lift Jack with 8 x 2-1/2 Moldon Rubber Wheels

From $270.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)