Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Semi-Live Skid 30x48 with 8x2 Plastex Wheels
See all 36 items in product family

Semi-Live Skid 30x48 with 8x2 Plastex Wheels

Item #: WBB363380

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $681.00 Save: up to 18%
Price: $557.00
Product Information
Product Q&A
Accessories
Hamilton Semi-Live Skid 30x48 with 8x2 Plastex Wheels

This 30 x 48" Semi-Live Skid features a deck of 1" select hardwood. Integrally welded steel front leg assembly and rear wheel assembly. Features two 8" x 2" Plastex wheels. Woodwork sanded and varnished; steel frame enameled Hammertone blue.".

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • CAPACITY LBS1500
  • BRANDHamilton
  • CONSTRUCTIONWood Deck with Steel Frame
  • DECK HEIGHT INCHES12-1/2
  • MANUFACTURERS PART NUMBERSB715-8P3048
  • STYLEAngle Frame
  • TYPESemi-Live Skid
  • WHEEL DIAMETER INCHES8 x 2
  • WHEEL TYPEPlastex

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.