Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wood (500)
Remove
Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs
Remove

      Items
Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs


Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs
Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB363370
List Price $766.38    Save 16%
Price: $640.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Tilt Truck 24x48 Solid Wood Moldon Rubber Wheels 1500 lbs

This Platform Truck features a 24 x 48" deck of 1" hardwood on a 1.5" x 5" frame. Steel tie-rod reinforces each end. Woodwork sanded and varnished. Two 6" x 2" Moldon Rubber swivel casters mounted at ends for tilt-type usability. Load wheels are two 12" x 2" Moldon Rubber wheels riding on 1" axle. .

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 26
CAPACITY LBS 1500
BRAND Hamilton
CONSTRUCTION Wood Deck
DECK HEIGHT INCHES 14-1/4
MANUFACTURERS PART NUMBER PW800-M-R2448
STYLE Platform
TYPE Tilt Platform Truck
WHEEL DIAMETER INCHES 12 & 6
WHEEL TYPE Mold-on Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)