Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Tilt Truck 24 x 48 Solid Wood - Plastex Wheels 1500 Lb. Cap.
See all 35 items in product family

Hamilton® Tilt Truck 24 x 48 Solid Wood - Plastex Wheels 1500 Lb. Cap.

Item #: WBB363367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,284.40 Save up to 50%
Price: $ 648.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Tilt Truck 24 x 48 Solid Wood - Plastex Wheels 1500 Lb. Cap.

This Platform Truck features a 24" x 48" deck of 1" hardwood on a 1.5" x 5" frame. Steel tie-rod reinforces each end. Woodwork sanded and varnished. Two 6" x 2" Plastex swivel casters mounted at ends for tilt-type usability. Load wheels are two 12" x 2 1/2" Plastex wheels riding on 1" axle.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES26
    • CAPACITY LBS1500
    • BRANDHamilton®
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES14-1/4
    • MANUFACTURERS PART NUMBERPW800-M-P2448
    • STYLEPlatform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES12 & 6
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!