Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tilt Truck 30x48 Solid Wood Moldon Rubber Wheels 1500 lbs
See all 83 items in product family

Tilt Truck 30x48 Solid Wood Moldon Rubber Wheels 1500 lbs

Item #: WBB363405

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $819.00 Save: up to 13%
Price: $710.00
Product Information
Product Q&A
Accessories
Hamilton Tilt Truck 30x48 Solid Wood Moldon Rubber Wheels 1500 lbs

This Platform Truck features a 30 x 48" deck of 1" hardwood on a 1.5" x 5" frame. Steel tie-rod reinforces each end. Woodwork sanded and varnished. Two 6" x 2" Moldon Rubber swivel casters mounted at ends for tilt-type usability. Load wheels are two 12" x 2" Moldon Rubber wheels riding on 1" axle. .

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES26
    • CAPACITY LBS1500
    • BRANDHamilton
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES14-1/4
    • MANUFACTURER PART NUMBERPW800-M-R3048
    • STYLEPlatform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES12 & 6
    • WHEEL TYPEMold-on Rubber
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.