Hamilton® Tilt Truck 36 x 72 Solid Wood - Metal Wheels 2700 Lb. Cap.
See all 38 items in product family

Hamilton® Tilt Truck 36 x 72 Solid Wood - Metal Wheels 2700 Lb. Cap.

Item #: WBB363809

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,116.00 Save up to 11%
Price: $989.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Tilt Truck 36 x 72 Solid Wood - Metal Wheels 2700 Lb. Cap.

This Platform Truck features a 36" x 72" deck of 1" select hardwood sanded and varnished on 2" x 6" side sills. Cross bolsters of 1-1/4" hardwood. Two Metal Load Wheels 12" x 2.5" riding on 1" axle. Four 6" x 2" Metal end casters configured for tilt-type usability.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS2700
    • BRANDHamilton
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES16-1/4
    • MANUFACTURERS PART NUMBERPW840-M-12M3672
    • STYLEPlatform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES12 & 6
    • WHEEL TYPEMetal
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
54.204.138.206:21