Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tilt Truck 36x72 Solid Wood Metal Wheels 3500 lbs
See all 83 items in product family

Tilt Truck 36x72 Solid Wood Metal Wheels 3500 lbs

Item #: WBB363285

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,372.80 Save: up to 16%
Price: $1,158.00
Product Information
Product Q&A
Accessories
Hamilton Tilt Truck 36x72 Solid Wood Metal Wheels 3500 lbs

This Platform Truck features a 36 x 72" deck of 1" select hardwood sanded and varnished on 2" x 6" side sills. Cross bolsters of 1-1/4" hardwood. Two Metal Load Wheels 16" x 3" riding on 1" axle. Four 8" x 2" Metal end casters configured for tilt-type usability. .

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS3500
    • BRANDHamilton
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES18-1/4
    • MANUFACTURER PART NUMBERPW840-M-16M3672
    • STYLEPlatform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES16 & 8
    • WHEEL TYPEMetal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.