Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CQT1501 Core Compact Digital Balance 1500g x 0.1g 4-11/16" Diameter Platform
See all 26 items in product family

Adam Equipment CQT1501 Core Compact Digital Balance 1500g x 0.1g 4-11/16" Diameter Platform

Item #: WBB503228

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $235.00 Save up to 22%
Price: $ 183.30
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CQT1501 Core Compact Digital Balance 1500g x 0.1g 4-11/16" Diameter Platform

Basic weighing with simple operation and outstanding value Compact and durable, Core balances are the best choice for basic weighing and economy. The simple keypad with dual tare keys and a bright backlit display make Core balances easy to use. The tough durable ABS housing is designed to withstand field and laboratory environments, while being easy to clean and protected from accidental spills. With built-in ShockProtect™ overload protection Core balances can handle excessive overloads without a problem. Complete with a removable draft shield, AC adapter, and integral security slot, Core balances are ready to work right out of the box.

Features:

  • Stainless steel pan
  • Three-point ShockProtect™ overload protection
  • Built in security slot for Kensington™ type lock
  • Removable draft shield and stacking storage on CQT202,CQT251, CQT601 and CQT1501 models
  • Battery powered with 6 x AA batteries or AC operation with the included adapter
  • Weigh-below hook included for specific gravity /density activities
  • Auto power off to save battery life
  • Low-battery indicator
  • Large backlit display is clear and quickly read


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10
    • WIDTH INCHES6-13/16
    • HEIGHT INCHES3-5/16
    • COLORWhite
    • CONSTRUCTIONABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE4-11/16" Diameter
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY GRAMS1500
    • READABILITY GRAMS0.1
    • UNIT OF MEASUREMENTKilogram, Gram, Pound, Ounce, Carat, Dram, Grain
    • DESCRIPTIONCompact Portable Balance
    • MANUFACTURERS PART NUMBERCQT1501
    • LIMITED WARRANTY YEARS2 Years
    • VOLTAGE12vac adapter
    • SERIESCore Compact Portable Balance
    • APPROVAL--
    • STABILISATION TIME3 Seconds
    • POWER SUPPLYBattery/AC
    • WEIGHT LBS1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!