Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® TradeMaster® 4512-88 2 Door 41 x 18 Mobile Workcenter

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® TradeMaster® 4512-88 2 Door 41 x 18 Mobile Workcenter

Item #: WB607705

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $777.82 Save up to 40%
Price: $ 466.69
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® TradeMaster® MOBILE WORKCENTER

Durable and lightweight structural foam will not rust, dent, chip or peel. Rounded corners to avoid marring walls. Easy rolling 5" non-marking, polyurethane casters, 2 fixed and 2 swivel with brakes. Ergonomic, easy grip handle for comfortable maneuvering includes built in tool and component storage as well as cup holder. 4-1/4" back and end stops to keep parts from rolling off work surface. Central locking system for secure storage with one turn of a key. Full extension 4-1/8"H drawers glide easily on ball bearing slides with 40 lb. capacity each. Cabinet doors swing 270° for easy access. 3 outlet surge protector with 15' cord included. 31"H worksurface, 38"H overall. Easy assembly.

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES18
    • HEIGHT INCHES38-1/2
    • CAPACITY LBS500
    • COLOR FINISHBlack & Red
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • DOOR QUANTITY2
    • DRAWER QUANTITY---
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG451288BLA
    • MODEL607705
    • REFERENCE #4512-88
    • STYLE---
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Phone Pro

Your review: Shipping of this product cost me almost 125.00 and i had to pick it up. and no parcel REFUND was given back because was not delivered to me!!!!!!!!!

Pros: Good for security.

Cons: Handle could be designed better. Feels week? Doors open when moving around if not looked.

Is this review helpful?

Exactly what we needed

Your review: cart is used for our pt/guest services. it is a good quality/sturdy cart with a enough storage to allow for many more beverage containers to be taken out at one time. no more running back to the pantry for more. We are very pleased with our purchase.

Pros: lightweight, good amount of storage

Cons: we reversed the wheels so that the driving wheels were on the front. makes it must easier to navigate

Is this review helpful?

Rubbermaid� TradeMaster� 2 Door WB607705

Your review: Excellent cart that our building engineer uses daily.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

I would like to know what the dimensions are of a drawer and the storage area.

Question Asked By: Shaun , October 08, 2014

+ View 1 Answer

Answer This Question

How many tires/casters come with the kit? What does the kit come with? Pictures?

Question Asked By: Mike , Sacramento, CA , August 31, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results