COMPUTER ACCESSORIES NOT INCLUDED

Omnimed® All-In-One Mobile Computer Cart

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Omnimed® All-In-One Mobile Computer Cart

Item #: WBB1879893

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,221.00
Product Information
Customer Review
Product Q&A
Accessories
Omnimed® All-In-One Mobile Computer Cart

This mobile stand is designed to transport an All-In-One (AIO) computer. Contains a 10' hospital grade cord reel under the main surface and includes a VESA mount for the AIO. Mouse holder on the left and right of keyboard tray. Adjusts height from 33" to 46". Optional accessories shown in the product image are sold separately.

  • Heavy gauge steel and aluminum
  • Low center of gravity base with tough powder-coat finish
  • Hospital grade retractable cord reel under work surface
  • Easy rolling 4" rubber casters
  • Telescoping column with pneumatic assist for easy lifting
  • 46" fully extended and 33" compressed
  • Easy access ring style handle for easy grab and go use
  • One poly tray in handle for additional storage
  • Fully adjustable 19" x 7" keyboard tray
  • Pivot L/R mouse tray
  • Removable basket - 8"H x 10"W x 4"D
  • 3-year warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed
    • MANUFACTURERS PART NUMBER350760
    • WIDTH INCHES19
    • DEPTH INCHES18
    • HEIGHT INCHES56
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONAll-In-One Computer Stand
    • LIFT HEIGHT INCHES13
    • PACKAGE QUANTITY1
    • TYPEMedical Cart
    • WEIGHT LBS60 lbs.
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!