Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman Sawyer H-Brace Instrument Table 7846SS 60"L x 24"W x 34"H
See all 57 items in product family

Blickman Sawyer H-Brace Instrument Table 7846SS 60"L x 24"W x 34"H

Item #: WBB529898

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,086.37 Save up to 17%
Price: $902.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman Sawyer H-Brace Instrument Table 60L x 24W x 34H

Sawyer H-Brace Tables feature a new and improved design offers complete 18 gauge, 304 stainless construction. Lightweight yet extremely durable. Sanitary closed top hem prevents bacterial build-up. Sealed reinforcing channels provide structural rigidity. 1-1/4" diameter legs are fully welded for strength and stability. The Sawyer Model has an H-brace in lieu of a second shelf. H-braces are fully welded around the legs with no crevices for dirt to collect. All tables travel on three-inch casters.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • CAPACITY LBS300
    • COLOR FINISHStainless Steel
    • BRANDBlickman
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBER7846SS
    • PACKAGE QUANTITY1
    • REFERENCE #0127846000
    • SERIESSawyer
    • SHELF QUANTITY1
    • TYPETable with H-Brace
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27