Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical & Maintenance Carts


(816 Items)
Sub Category
Medical-Stands (50)
Remove
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook
Remove

      Items
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook


Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook
Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB384855
List Price $300.00    Save 50%
Price: $150.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lakeside® 5-Leg IV Stand With 4 Ram's Horn Hook

Designed for tight spots, this space saving 16" diameter size delivers the stability you need. Epoxy coated steel base. Easy-to-clean chrome plated top post assembly. 3" rubber wheel, ball bearing casters provide smooth movement. Twist knob for easy height adjustment. Adjustment Range: 54" - 90 1/2". Some assembly required.

Product Specifications
LENGTH INCHES 17
WIDTH INCHES 17
HEIGHT INCHES 54
COLOR FINISH Stainless Steel
BRAND Lakeside
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 4866
PACKAGE QUANTITY 1
WHEEL DIAMETER INCHES 3
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lakeside® 9"H Rigid Medical Step Stool

Lakeside® 9"H Rigid Medical Step Stool

From $27.95
select
Qty: Add to Cart
Lakeside® Adjustable Folding Linen Hamper

Lakeside® Adjustable Folding Linen Hamper

From $88.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)