Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Red - 6301
See all 67 items in product family

Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Red - 6301

Item #: WBB502751

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,899.00 Save up to 20%
Price: $ 1,528.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Red

The Classic Short Four Drawer Emergency Crash Cart with Specialty Package is well-equipped to handle the most demanding emergency room situations. This crash cart boasts unit-body steel construction with a stainless steel push handle. Customizable drawer configurations, premium casters, and a powder coat finish are just some of the features of this crash cart. Cart features (2) - 3"H, (1) - 6"H, and (1) - 12"drawers. Drawers are 23" W x 17" D.

Specialty Package Features include:

  • Cardiac board
  • I.V. Pole, 2 prong
  • Oxygen bottle holder (for size D/E cylinders)
  • Side mounted Drop Shelf without lip
  • Utility hooks, set-4
  • (3) 6-compartment drawer trays
  • (3) 7-compartment drawer trays
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6301RD
    • LENGTH INCHES38
    • WIDTH INCHES22
    • HEIGHT INCHES38-1/2 (with IV Pole: 61" which extends to 79")
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • SHELF QUANTITY1 Drop Shelf
    • STYLEClassic Line
    • TYPESpecialty
    • WEIGHT LBS154
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Swivel Lock, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!