Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Tray Top Shelf Maintenance Cart with 8" Pneumatic Casters

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mobile Tray Top Shelf Maintenance Cart with 8" Pneumatic Casters

Item #: WB241738

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $319.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UTILITY CART WORK CENTER
Tray Shelf Model


This rugged structural plastic cart has steel locking doors and side with steel pegboard at both ends for secure storage and organization that's easy to relocate. Cable management opening allows cart to be used as a mobile charging station for rechargeable tools and radios. The pegboard end panel prevents heat build-up from electronics, and casters allow cart to be parked near wall outlets. When charging is complete, simply unplug and go.

All steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). Gray powder coat finish and gray structural foam. This tray shelf utility cart has a 3" deep leakproof top tray. Also includes pneumatic wheels (2 swivel, 2 fixed) for a cushioned ride and a molded-in push handle. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • STYLETray Shelf
    • LENGTH INCHES40
    • CONSTRUCTIONPlastic & Steel
    • WEIGHT LBS98
    • BRANDGlobal Industrial
    • LIMITED WARRANTY1 Year
    • WHEEL TYPEPneumatic
    • Wheel Diameter Inches8
    • COLOR FINISHGray
    • TYPEMobile Tool Cabinet & Workcenter
    • WIDTH INCHES26
    • HEIGHT INCHES38
    • CAPACITY LBS500
    • DOOR QUANTITY2
    • WHEEL DIAMETER INCHES8
    • ASSEMBLYUnassembled
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.