Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak BK06032000 35" Professional 4 Drawer Black Service Cart

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Homak BK06032000 35" Professional 4 Drawer Black Service Cart

Item #: WBB548567

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $432.95
Product Information
Customer Review
Product Q&A
Accessories
Homak 35" Professional 4-Drawer Service Cart Moves Tools And Accessories Easily Around Jobsites.

Homak 35" Professional 4-Drawer Service Cart features steel construction finished with tough powder coat paint for lasting durability and performance. Drawers extend fully on ball-bearing slides for complete access to stored tools. Lid features full-extension gas struts for reliable open and close. Bottom shelf provides additional storage. Tubular locking system keeps valuable tool sets secure. Overall size is 35"Wx20-7/8"x33-3/8"H. Color finish is Black.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES20-7/8
    • HEIGHT INCHES33-3/8
    • COLORBlack
    • COLOR FINISHBlack
    • BRANDHomak
    • CASTER SIZE INCHES5
    • CONSTRUCTIONSteel
    • DESCRIPTIONProfessional Service Cart
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERBK06032000
    • SHELF QUANTITY1
    • STYLEClamshell Top
    • TYPECart
    • WEIGHT LBS141
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.