Small solutions create big results! Compact Projector Stand with adjustable shelf and locking door. The 18-1/4"W x 19-3/4"D projector shelf is height adjustable in 1" increments, from 20" to 29" and can be tilted to just the right angle. This shelf also has a containment ridge to keep equipment in place. The removable document shelf is 12"W x 17"D and can be placed on either side of the stand for an extra work-surface. An open compartment below the adjustable shelf holds presentation materials. The lower compartment locks for storing equipment. Feature melamine laminate on 5/8" furniture grade wood. Black finish. Mobile on casters, two locking.