Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Bar & Lumber (88)
Remove
Bar & Rod Truck with Steel Casters - 84"L Gray
Remove

      Items
Bar & Rod Truck with Steel Casters - 84"L Gray Bar & Rod Truck with Steel Casters - 84"L Gray


Bar & Rod Truck with Steel Casters - 84"L Gray
Email This Page Printer Friendly Version
Bar & Rod Truck with Steel Casters - 84"L Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB180013
Price: $907.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BAR & ROD TRUCK

This Truck Is Ideal For Moving Bar, Tubes And Angle Stock.

Unique cradle design allows easy side approach loading and unloading of cargo with a forklift or a hoist. 22"W cradles with a durable steel frame. 6-Wheel configuration allows truck to turn on its own radius.

Semi-Steel Wheels offer 10,000 lb. capacity using 10" x 3" semi-steel center wheels with 8" swivel end casters.

Product Specifications
LENGTH INCHES 84
WIDTH INCHES 34
HEIGHT INCHES 33
CAPACITY LBS 10,000
COLOR FINISH Gray
BRAND Pucel
CASTER DIAMETER INCHES (2) 10 & (4) 8
CASTER TYPE Steel
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER OFB-84-S-GRAY
NUMBER OF CRADLES 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)