Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Bellman (461)
Remove
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity
Remove

      Items
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity


Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity
Bellman Carpeted Luggage Hand Cart Bellman Carpeted Luggage Hand Cart Folding Noseplate of Bellman Carpeted Luggage Hand Cart Bellman Carpeted Luggage Hand Cart
see additional photos
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB251991
Price: $275.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

BELLMAN CARPETED LUGGAGE HAND CART

Carpeted Deck Hand Truck Is Perfect For Airport Baggage Handling, Resorts, Hotels and Apartments.

This Bellman Hand Cart features a dark gray indoor/outdoor carpeted deck and folding noseplate to protect luggage and valuables. Integral 30”L nose extension carries oversized cargo with ease and folds for convenient storage. Hotel hand truck is constructed of a lightweight aluminum frame for strength and weighs only 33 lbs. Handle features a clear vinyl grip for added comfort. Cart comes equipped with a versatile garment hook and rolls easily on 8” mold-on rubber tires. Shipped assembled.

Product Specifications
WIDTH INCHES 14
HEIGHT INCHES 52
CAPACITY LBS 600
ASSEMBLY Assembled
BRAND Harper
CARPETED DECK COLOR Dark Gray
CONSTRUCTION Aluminun Frame, Carpeted Deck & Noseplate
MANUFACTURERS PART NUMBER MC77CB
WHEEL TYPE Mold-On Rubber
Wheel Diameter Inches 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Magline Aristocart Bellman Luggage Hand Cart 500 Lb. Capacity

Magline Aristocart Bellman Luggage Hand Cart 500 Lb. Capacity

From $275.95
select
Qty: Add to Cart
Bellman Hotel Cart 35x24 Satin Aluminum With Gray Carpet And Rubber Wheels

Bellman Hotel Cart 35x24 Satin Aluminum With Gray Carpet And Rubber Wheels

From $599.00
select
Qty: Add to Cart
Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Burgundy Carpet, Rubber Wheels

Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Burgundy Carpet, Rubber Wheels

From $428.95
select
Qty: Add to Cart
Bellman Condo Cart 40x25 Satin Aluminim Black Carpet, 4 Rubber Wheels

Bellman Condo Cart 40x25 Satin Aluminim Black Carpet, 4 Rubber Wheels

From $859.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)