Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Bellman (461)
Remove
Deluxe Brass Hotel Luggage Hand Truck with Carpeted Deck
Remove

      Items
Deluxe Brass Hotel Luggage Hand Truck with Carpeted Deck Deluxe Brass Hotel Luggage Hand Truck with Carpeted Deck


Deluxe Brass Hotel Luggage Hand Truck with Carpeted Deck
Deluxe Brass Hotel Luggage Hand Truck with Carpeted Deck
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB985313
Price: $285.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DELUXE BELLMAN HOTEL LUGGAGE HAND TRUCK

Deluxe Bellman Luggage Hand Truck Is Ideal For Transporting Small Quantities Of Luggage And Suitcases.

Transport heavy bags and suitcases with ease using this hand truck. Designed to prevent scratching and marring of bags for safe transport. Hand truck is made using 1” diameter tubular steel framing for superior strength. Ergonomic handle features a built-in hook for hanging clothes and wardrobe. Framing has integral stair climbers for ease of use up and down stairs. Durable brass finish. Rolls smoothly on 8” pneumatic wheels. Easy assembly.

This Model features a carpeted deck on back and noseplate.

Product Specifications
LENGTH INCHES 19-1/2
WIDTH INCHES 15
HEIGHT INCHES 48
CAPACITY LBS 220
ASSEMBLY Unassembled
BRAND AARCO
CARPETED DECK COLOR Red
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER HT-2B
TYPE Hand Truck with Carpeted Deck
UPRIGHT FINISH Brass
WHEEL TYPE Pneumatic
Wheel Diameter Inches 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Deluxe Brass Hotel Luggage Hand Truck with Backrest

Deluxe Brass Hotel Luggage Hand Truck with Backrest

From $314.95
select
Qty: Add to Cart
Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle, Gray Carpet, Rubber Wheels

Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle, Gray Carpet, Rubber Wheels

From $428.95
select
Qty: Add to Cart
Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity

Bellman Carpeted Luggage Hand Cart 600 Lb. Capacity

From $275.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Standard Mail and Office File Cart 200 Lb. Capacity

Standard Mail and Office File Cart 200 Lb. Capacity

From $169.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)