Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Bellman (461)
Remove
Easy Mover Bellman Cart Chrome, Brown Carpet, Gray Bumper, 8" Poly
Remove

      Items
Easy Mover Bellman Cart Chrome, Brown Carpet, Gray Bumper, 8" Poly Easy Mover Bellman Cart Chrome, Brown Carpet, Gray Bumper, 8" Poly


Easy Mover Bellman Cart Chrome, Brown Carpet, Gray Bumper, 8" Poly
Easy Mover Bellman Cart Chrome, Brown Carpet, Gray Bumper, 8" Poly
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB464096
Price: $468.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bellman's cart ideal for hotels, resorts, and apartments.Designed for easy elevator access and manueverability. Steel reinforced undercarriage, 1" solid plywood base. Carpeting will complement room decor. Non-marring bumpers wrap entirely around base. Glides easily on two swivel, two rigid casters. Pegs on either side will hold items with starps. Easy to assemble, ships in 2 upsable cartons.

Product Specifications
LENGTH INCHES 43
WIDTH INCHES 23
HEIGHT INCHES 72-1/2
CAPACITY LBS 2000
ASSEMBLY Unassembled
BRAND CSL Foodservice & Hospitality
BUMPER COLOR Gray
CARPETED DECK COLOR Brown
CONSTRUCTION Steel Underarriage, Carpeted Plywood Deck
MANUFACTURERS PART NUMBER 2000GY-050-BRN
STYLE Curved Uprights, Straight Top
TYPE Easy Mover
UPRIGHT FINISH Chrome
WEIGHT LBS 86
WHEEL DIAMETER INCHES 8
WHEEL QTY. 4
WHEEL TYPE Gray Poly


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Low Profile Self Dumping Forklift Hopper 1 Cubic Yard 4000 Lbs.

Low Profile Self Dumping Forklift Hopper 1 Cubic Yard 4000 Lbs.

From $598.00
select
Qty: Add to Cart
Standard Mail and Office File Cart 200 Lb. Capacity

Standard Mail and Office File Cart 200 Lb. Capacity

From $169.00
select
Qty: Add to Cart
Bretford Mobile Projector Cart 32 x 24 x 42

Bretford Mobile Projector Cart 32 x 24 x 42

From $275.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)