

 |
Browse Trucks & Carts (7,094 Items) |
|
 |
Blue Plastic Turn Around Truck with Convertible Shelves 38 Cu. Ft. |
| |
|
 |
|
 |
|
 |
|
|
|
Blue Plastic Turn Around Truck with Convertible Shelves 38 Cu. Ft.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WB251885BL
|
|
|
|
Price: $859.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
DANDUX PLASTIC “TURN AROUND” TRUCK WITH CONVERTIBLE SHELVES
Convertible Shelves Allow Truck To Be Used As A Shelf Truck Or A Bulk Truck.
This truck increases productivity, as captive, pull-out shelves can be flipped down to transport bulk items for maximum versatility. Turnaround trucks are used by laundries, retailers, hospitals, hotels and manufacturers to store and ship goods on shelves for restocking, or to ship bulk goods as the shelves can be flipped to act as exterior retaining walls. Durable seamless polyethylene body has strong, smooth walls. Double perimeter powder coat steel wire shelves offer 300 lb. capacity per shelf. Rolls smoothly on 2 swivel, 2 rigid 6” rubber casters. Optional tow package is available; call for more information.
|
| Product Specifications |
| LENGTH INCHES |
49 |
| WIDTH INCHES |
29 |
| HEIGHT INCHES |
56 |
| CAPACITY CUBIC FEET |
38 |
| CAPACITY BUSHEL |
30 |
| COLOR FINISH |
Blue |
| ASSEMBLY |
Assembled |
| BRAND |
Dandux |
| CONSTRUCTION |
Plastic |
| INSIDE HEIGHT INCHES |
49 |
| INSIDE LENGTH INCHES |
47 |
| INSIDE WIDTH INCHES |
27 |
| MANUFACTURERS PART NUMBER |
511461U+DBL PERIMETER CAPTIVE SHELVES |
| SHELF CONSTRUCTION |
Powder Coated Steel Wire |
| SHELF QUANTITY |
2 |
| SHELF SPACING INCHES |
16 |
| WHEEL TYPE |
Rubber, 2 Swivel, 2 Rigid |
| Wheel Diameter Inches |
6 |
|
|
|
|
 |
|
|