Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Trucks-Bulk Plastic (542)
Remove
Cadet Blue Convertible Poly-Trux® 44 Cu. Ft.
Remove

      Items
Cadet Blue Convertible Poly-Trux® 44 Cu. Ft. Cadet Blue Convertible Poly-Trux® 44 Cu. Ft.


Cadet Blue Convertible Poly-Trux® 44 Cu. Ft.
Cadet Blue Convertible Poly-Trux® 44 Cu. Ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB462289
Price: $989.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cadet Blue Convertible Poly-Trux® 44 Cu. Ft.

Convertible Poly-Trux® feature (2) removable wire sheles with shelf bar for bottom and (2)"L" hooks for top for maximum transport versatility. Durable black powder coated steel base, and torque resistant molded-in inserts. Drain holes are included in the base of the hopper truck for easy cleaning. Rolls easily on 6" gray rubber wheel casters.

Product Specifications
LENGTH INCHES 28-1/2
WIDTH INCHES 48
HEIGHT INCHES 68
CAPACITY LBS 600
CAPACITY CUBIC FEET 44
CAPACITY BUSHEL 38
COLOR FINISH Cadet Blue
ASSEMBLY Assembled
BRAND Meese Orbitron Dunne
CONSTRUCTION Polyethylene
INSIDE HEIGHT INCHES 60
MANUFACTURERS PART NUMBER 92P
WEIGHT LBS 155
WHEEL DIAMETER INCHES 6
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)