Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Trucks-Bulk Plastic (542)
Remove
Optional Gray Lid for Poly Box Truck 14 Bushel Capacity
Remove

      Items
Optional Gray Lid for Poly Box Truck 14 Bushel Capacity Optional Gray Lid for Poly Box Truck 14 Bushel Capacity


Optional Gray Lid for Poly Box Truck 14 Bushel Capacity
Optional Gray Lid for Poly Box Truck 14 Bushel Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB986630GY
Price: $61.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Bayhead
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER PBL-14 GRAY
TYPE For 14 Bushel Poly Truck


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)