Jamco Adjustable Divider Truck with 12 Dividers DG372 30 x 72
See all 17 items in product family

Jamco Adjustable Divider Truck with 12 Dividers DG372 30 x 72

Item #: WBB178477

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 568.00
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Divider Truck with 12 Dividers 30 x 72

Made of an all-welded construction of 12 gauge steel platform with a gray powder coat finish for long lasting durability. Removable tubular divider rails are 36"H and can be configured to fit any sized flat material. Platform flush for easy loading and unloading. Tubular steel push handle with smooth radius bend is 30"H for comfort and ease of movement. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Height is 46". Capacity is 1,200 lbs. Wheel type is 8" Pneumatic. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES46
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDG372N8
    • NUMBER OF DIVIDER RAILS12
    • SOCKET POSITIONS12
    • SOCKET SPACING INCHES4-1/2
    • TYPETruck with 12 Dividers
    • UPRIGHT HEIGHT INCHES36
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!