Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Age NS745 Aluminum Utility & Bussing Cart 32-1/2 x 18-1/2 350 Lb. Cap

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

New Age NS745 Aluminum Utility & Bussing Cart 32-1/2 x 18-1/2 350 Lb. Cap

Item #: WB986986

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 347.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEW AGE ALUMINUM UTILITY & BUSSING CART

Cart is designed for Serving, Bussing and General Utility.

Aluminum utility cart is heli-arc welded for added strength. Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. 350 lb. capacity cart features four swivel 5" rubber stem casters (2 with brakes). Lifetime Warranty against rust and corrosion. NSF Approved.

Product Specifications

    • LENGTH INCHES32-1/2
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES39
    • CAPACITY LBS350
    • APPROVALNSF
    • ASSEMBLYAssembled
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERNS745
    • SHELF CLEARANCE INCHES13
    • SHELF QUANTITY3
    • TYPENew Age Aluminum Utility & Bussing Cart
    • WEIGHT LBS38
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!