Wide Body Flat Panel TV Cart

Wide Body Flat Panel TV Cart

Item #: WBB54285

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $991.44 Save up to 33%
Price: $668.95
Product Information
Customer Review
Product Q&A
Accessories
The Wide Body Flat Panel TV Cart with Cabinet is your solution for maximum stability when moving your 42" flat panel display. The twin post design of our bracket provides the ultimate in flexibility and stability, allowing you to achieve the perfect display height. Twin post design for maximum stability and adjustability. Each post is constructed of heavy .083 wall tube. The posts are 20"H and have built in wire conduits to hide your cables out of sight for a clean look. The height adjustment on each post will allow four separate adjustments in 1" increments. Two hideaway shelves add further flexibility for a laptop or multimedia projector and are stored under the shelf and out of sight when not in use. Secure your components in the spacious 17"H x 32"W x 24"D locking storage area. The graduated design of our wide body cart adds to its center of gravity which gives you the added stability you need. Top shelf is 32"W x 21"D and graduated bottom is 32"W x 24"D. The unit includes 4" swivel casters (2 locking) for easy maneuverability. The unit includes a UL/CSA approved 4-outlet surge-protected electrical assembly with 25' cord and cord winder.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES46
    • CAPACITY LBS200
    • COLOR FINISHBlack
    • BRANDBalt®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWide Body Flat Panel TV Cart with Cabinet
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER27531
    • POWER4-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WEIGHT LBS110

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $205.00 with this comparable product +
Item #: WBB190713
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$463.95