The Wide Body Flat Panel TV Cart provides superior stability and durability for expensive flat panel displays.
This cart makes an ideal presentation center for the office, classroom, training room or meeting room. Features an easy to use flat panel mounting bracket. The cart supports a flat panel display up to 42" to provide easy viewing and mobility. The twin post design of the bracket provides superior flexibility and stability, allowing adjustment for the perfect display height. The posts adjust to four different heights in 1" increments. Each post is constructed of heavy duty .083" wall tube, is 20" high and has built-in wire conduits to hide cables. The cart is manufactured from black powder-coated steel for superior durability, and include 4" swivel casters (two locking) for easy maneuverability. A UL/CSA-approved surge-protected electrical assembly with four outlets, a 25' cord, and a cord winder is included with each cart. 46"H x 32"W x 22"D Overall.