Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Powered Vehicle & Tug (18)
Remove
Electric Power Tugger Male Hitch End for 5 or 6 Inch Casters
Remove

      Items
Electric Power Tugger Male Hitch End for 5 or 6 Inch Casters Electric Power Tugger Male Hitch End for 5 or 6 Inch Casters


Electric Power Tugger Male Hitch End for 5 or 6 Inch Casters
Email This Page Printer Friendly Version
Electric Power Tugger Male Hitch End for 5 or 6 Inch Casters
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB251854
Price: $142.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MALE HITCH END FOR 5" or 6" CASTERS

Male Hitch End fastens easily to docking receptable on the Tug.

To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.

To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.

Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.

Product Specifications
CAPACITY LBS 1500
ASSEMBLY Assembled
BRAND Mobile Pallet Truck
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 4750
TYPE Male Hitch End for 5 or 6 Inch Casters


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Electric Power Tugger Clamp-On Adjustable Hitch Receiver 26 to 41 Inches

Electric Power Tugger Clamp-On Adjustable Hitch Receiver 26 to 41 Inches

From $287.95
select
Qty: Add to Cart
Electric Power Tugger Clamp-On Adjustable Hitch Receiver 40 to 55 Inches

Electric Power Tugger Clamp-On Adjustable Hitch Receiver 40 to 55 Inches

From $307.95
select
Qty: Add to Cart
Electric Power Tugger Clamp-On Adjustable Hitch Receiver 56 to 76 Inches

Electric Power Tugger Clamp-On Adjustable Hitch Receiver 56 to 76 Inches

From $316.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)