Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Powered Vehicle & Tug (18)
Remove
Self-Propelled Power Move Tugger 40,000 Lb. Pull Cap., 3000/1500 Lb. Tongue Cap.
Remove

      Items
Self-Propelled Power Move Tugger 40,000 Lb. Pull Cap., 3000/1500 Lb. Tongue Cap. Self-Propelled Power Move Tugger 40,000 Lb. Pull Cap., 3000/1500 Lb. Tongue Cap.


Self-Propelled Power Move Tugger 40,000 Lb. Pull Cap., 3000/1500 Lb. Tongue Cap.
Self-Propelled Power Move Tugger 40,000 Lb. Pull Cap., 3000/1500 Lb. Tongue Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 40 to 43 days
Stock No: WB985210
Price: $16,249.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SELF-PROPELLED Power Move BATTERY POWERED TUGGER

Electric Powered Tug Increases Productivity by Reducing the Time Spent Moving Wheeled Loads.

This powered tug provides a cost-effective material handling solution by reducing the number of people and equipment involved in moving loads. Compact tugger is ideal for maneuvering in tight spaces, is easy to use and does not require the operator to have a forklift license. Industrial grade internal DC powered motor offers smooth, quiet push/pull operation. Variable speed control provides generous low speed torque and precise cargo positioning. Deep-cycle batteries and integral battery charger for quick recovery. Oversized pneumatic wheels are for use on various floor surfaces (not for use on inclines).

This 40,000 lb. Powered Tug Includes a Hydraulic Operated Lift allowing for 9" to 26" powered vertical lift.

Specialized hitch options are available; call for more information.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 36
HEIGHT INCHES 43
CAPACITY LBS 40,000 Pull Capacity & 3,000 Center/1,500 Front Tongue Capacity
COLOR FINISH Gray
ASSEMBLY Assembled
BATTERY (4) 12V
BRAND Vestil
CHARGER Integral
CONSTRUCTION Steel
HORSEPOWER 2
MANUFACTURERS PART NUMBER PMM-3000-15
TRAVEL SPEED MPH 1.6
TYPE Self-Propelled Battery Powered Tug
WEIGHT LBS 2150
WHEEL TYPE (1) 18" Foam-Filled Pneumatic & (2) 18" Pneumatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Self Propelled Electric Powered Tugger Puller 1500 Lb Capacity

Self Propelled Electric Powered Tugger Puller 1500 Lb Capacity

From $3,299.00
select
Qty: Add to Cart
Gas Powered Trailer Mover 12,000 Lb. Pulling Cap., 1000 Lb. Tongue Cap.

Gas Powered Trailer Mover 12,000 Lb. Pulling Cap., 1000 Lb. Tongue Cap.

From $4,469.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)