Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Adjustable Plate & Slab Dolly PLDL-ADJ-8MR 8" Rubber Wheels 1000 Lb. Cap.
See all 5 items in product family

Vestil Adjustable Plate & Slab Dolly PLDL-ADJ-8MR 8" Rubber Wheels 1000 Lb. Cap.

Item #: WB987017

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE PLATE & SLAB DOLLY

Clamping Jaws are Adjustable for added Flexibility.

This heavy duty Dolly is infinitely adjustable from 0" to 9" to handle all types of plywood, doors or sheet goods. Positive locking clutch plates allow for easier release and adjustment. Each plate surface is 15"L x 8-½"H. Support arm inside dimension is 11"L. Durable steel construction features a high-visibility yellow powder coat finish. Ships fully assembled and ready to use.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES15
    • HEIGHT INCHES10-1/2
    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPLDL-ADJ-8MR
    • USABLE CRADLE WIDTH INCHES0 to 9
    • WEIGHT LBS38
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dolly

Your review: Works for easy of moving thing fine

Pros: Large throat opening

Cons: Very hard to adjust , Cotter pin's are a safety hazard i will modify with bolts and aviation nuts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!