Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bluff® Green Sheet Rock Drywall Dolly SRD-KIT-CG 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bluff® Green Sheet Rock Drywall Dolly SRD-KIT-CG 2000 Lb. Capacity

Item #: WB985141GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BLUFF SHEET ROCK DOLLY

The perfect Truck for carting Sheet Rock in confined areas.

The indented back and open frame design of this dolly make it ideal for moving drywall, paneling and plywood around tight corners. Heavy duty 1-ΒΌ" tubular steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. Strategically angled deck and tubular steel uprights are designed to prevent load slippage. All-welded construction with a durable powder coat finish. Bolt-on 8" mold-on rubber casters (2 swivel, 2 rigid) are easily installed and provide long-lasting performance.

Product Specifications

    • LENGTH INCHES46-15/16
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES49
    • CAPACITY LBS2000
    • COLOR FINISHGreen
    • ASSEMBLYAll-welded
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSRD-KIT-CG
    • USABLE CRADLE WIDTH INCHES13-1/2
    • WEIGHT LBS102
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!