Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 485 HD Caddy 6-1/8" x 20" Channel with 2 Removable Uprights, Pneumatic

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Raymond Products 485 HD Caddy 6-1/8" x 20" Channel with 2 Removable Uprights, Pneumatic

Item #: WBB384313

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 15%
Price: $ 181.95
Product Information
Customer Review
Product Q&A
Accessories
Move all your oversize materials with the HD Caddy. The HD Caddy (available with or without uprights) makes hauling awkward-sized items simple and convenient. The airless rubber wheels add traction and balance, allowing you to transport window frames, doors, plywood and panels over uneven or rough terrain. Used by industry, schools, convention centers and hotels. Same as Item 465 except:
  • Two removable uprights that extend 38-1/4" above load area.
  • Two cartons.
  • Shipping weight: 21/14 lbs.
  • UPS linear carton dimensions: 21/41 L x 16/20 W x 11/3 H

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES15
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS350
    • COLOR FINISHRed, Zinc Uprights
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER485
    • TYPEHD Caddy with Removable Uprights
    • USABLE CRADLE WIDTH INCHES6-1/8
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!